Beli fan motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ORIENTAL MOTOR Ac Fan / Emu Series (Set Product) (Kipas)Deskripsi:Low power consumption. By adopting a brushless motor, power consumption has been reduced by about 68%. Lifespan 60,000 hours (about 6 years). By adopting a brushless motor, heat generation can be suppressed and the service life has been extended by 2.2 times. Wide voltage compatible. It can be used with single-phase 100-240V (50 / 60HZ). The same characteristics can be obtained regardless of the frequency used. lightweight. By using resin as the frame material, the mass has been reduced by approximately 45%.atribut:
- Type: Set product, AC propeller fan
- Series: EMU
- Rated Voltage (V): Single phase 100-240
- Cable Length (m): 1
- Included Accessories: Plug for power connection
- Frame thickness (mm): 38
- Mounting Hole Spacing Square (mm): 120
- IIZUKA Spatula Long Handle Silicone Clean (Sutil)atribut:
- Material: Silicon Rubber
- Color: Red
- Width W x Total Length Pattern (mm): 130x390
- Heat Resistance Temperature (°C): -20 to 230
- SanACE AC Fan (Kipas Pendingin)Deskripsi:The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
- SCOTSMAN Fan Motor (Motor Kipas)atribut:
- UNSPSC: 31160000
- FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
- DAYTON Pedestal Fan AC MotorDeskripsi:Stationary pedestal fan AC motors are commonly used to replace specific stationary pedestal fan motors that are damaged.atribut:
- Duty cycle: Continuous
- Frame: 48YZ
- Frequency (Hz): 60
- Ins. Class: B
- Motor Application: HVAC/R
- Motor Bearings: Ball
- Motor Mounting Type: Yoke
- Motor Service Factor: 1
- GENIUS Metric Thin Wall Impact Sockets 3/4inch 12 PTatribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 3/4
- Visero Dinamo KipasDeskripsi:Dapat digunakan untuk kipas angin jenis box fan/kipas kotak.
- Non Brand Fan MotorDeskripsi:Motor listrik seri YZF TM WEIGUANG banyak digunakan dalam pendinginan, pemanas, dan peralatan lainnya, karena sejumlah keunggulan khas: kesederhanaan desain, kekompakan, keandalan selama operasi jangka panjang, kemungkinan menggunakan bilah paduan aluminium dari beberapa ukuran pada satu model mesin, menurut tabel kompatibilitas.atribut:
- Fan Speed (rpm): 1300
- Voltage (V): 220
- Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Deskripsi:Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- Mahkota Pallet Plastic Pallet (Palet Plastik)Deskripsi:Untuk mendukung kelancaran proses distribusi barang, Mahkotapallet menghadirkan pallet plastik baru yaitu, Pallet Flat ukuran 110x110x12cm. Pallet plastik racking flat berbahan plastik harga terjangkau.Berikut apsifikasi pallet Flat Racking ukuran 110x110x12cm1. Pallet Flat MurahPallet plastik flat baru ini menawarkan solusi yang efisien secara biaya untuk kebutuhan penyimpanan dan pengiriman. Dibandingkan dengan alternatif kayu, pallet plastik cenderung memiliki biaya pemeliharaan yang lebih rendah dalam jangka panjang.Mereka tahan terhadap kelembaban, serangga, dan kerusakan fisik, mengurangi kebutuhan akan penggantian yang sering, yang pada akhirnya menghemat biaya.2. Food GradeKeamanan pangan adalah prioritas utama dalam industri makanan dan minuman. Pallet plastik baru ini diproduksi dengan standar food grade tertinggi, memastikan bahwa mereka aman untuk digunakan dalam lingkungan yang memerlukan kepatuhan ketat terhadap peraturan keamanan pangan.Ini menjadikannya pilihan ideal untuk penyimpanan dan transportasi produk-produk makanan yang sensitif.3. Racking (Bisa untuk Tatakan Racking)Kemampuan untuk digunakan sebagai tatakan racking menambah fleksibilitas pallet plastik ini dalam aplikasinya. Mereka dirancang dengan kekuatan dan kestabilan yang memadai untuk diangkat dan ditumpuk dalam sistem rak, membantu mengoptimalkan ruang penyimpanan secara vertikal.Dengan demikian, pallet plastik ini tidak hanya berfungsi sebagai platform transportasi, tetapi juga sebagai bagian integral dari sistem penyimpanan.4. Pallet Hygiene MurahKebersihan adalah aspek kritis dalam berbagai industri, terutama yang terkait dengan produksi dan distribusi makanan.Pallet plastik baru ini dapat dengan mudah dibersihkan dan di-sterilkan, memastikan bahwa tidak ada risiko kontaminasi silang yang terkait dengan penggunaan kembali pallet. Hal ini membantu menjaga standar kebersihan yang tinggi dan memenuhi persyaratan sanitasi yang ketat.5. Rubber Anti-SlipKetahanan terhadap gesekan dan anti-slip adalah fitur penting yang ditawarkan oleh pallet plastik ini. Dengan penambahan lapisan karet anti-slip, mereka dapat membantu mencegah pergeseran atau jatuhnya barang selama transportasi atau penyimpanan.Ini tidak hanya meningkatkan keamanan, tetapi juga mengurangi risiko kerusakan produk dan cedera pekerja.Pallet plastik flat baru dengan ukuran 110x110x12cm menawarkan sejumlah keunggulan yang signifikan bagi berbagai industri. Dengan harga yang terjangkau, keamanan pangan yang dijamin, kemampuan untuk digunakan dalam sistem rak, kemudahan perawatan kebersihan, dan fitur anti-slip, mereka menjadi pilihan yang menarik bagi perusahaan yang mencari solusi yang efisien dan andal untuk kebutuhan logistik mereka.Dengan memilih untuk beralih ke pallet plastik, perusahaan dapat meningkatkan efisiensi operasional mereka, mengurangi biaya jangka panjang, dan memenuhi standar keamanan dan kebersihan yang lebih tinggi. Inovasi ini merupakan langkah maju yang penting dalam evolusi industri logistik, menghadirkan solusi yang lebih baik dan lebih berkelanjutan bagi masa depan distribusi barang.atribut:
- Handling: 4 Ways
Daftar Harga fan motor Terbaru October 2026
| CENTURY Condenser Fan Motor | Rp6.099.900 |
| ORIENTAL MOTOR Ac Fan / Emu Series (Set Product) (Kipas) | Rp1.599.900 |
| IIZUKA Spatula Long Handle Silicone Clean (Sutil) | Rp1.099.900 |
| SanACE AC Fan (Kipas Pendingin) | Rp819.900 |
| SCOTSMAN Fan Motor (Motor Kipas) | Rp5.599.900 |
| FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing) | Rp249.900 |
| DAYTON Pedestal Fan AC Motor | Rp4.499.900 |
| GENIUS Metric Thin Wall Impact Sockets 3/4inch 12 PT | Rp289.900 |
| Visero Dinamo Kipas | Rp90.900 |
| AS ONE Silicone Spatula | Rp349.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/ORIENTAL%20MOTOR%20Ac%20Fan%20%2F%20Emu%20Series%20(Set%20Product)%20(Kipas)/e0P110755504-1.jpg)
/SanACE%20AC%20Fan%20(Kipas%20Pendingin)/2sP106563100-1.jpg)

%20(Mounted%20Bearing)/chP102822449-2.jpg)






/fxP103201573-1.jpg)

/ftP104661569-2.jpg)
%20(Pendeteksi%20Suhu)/P102115954-1.jpg)
/c7P111238439-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)